This product requires certification to purchase.

Toilet Tissue Holder in Polished Chrome

PROFLO®

Cassadore Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PF2937CP
  • Item #11663261
  • Manufacturer Part #PF2937CP
5 out of 5 Customer Rating
Brand image
PROFLO®

Cassadore Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PF2937CP
  • Item #11663261
  • Manufacturer Part #PF2937CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal construction
  • Mounting hardware included
  • Covered under PROFLO's limited lifetime warranty
  • Requires Certification
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Cassadore
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Mount Type
Wall
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
199242005376