This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in PVD Brushed Nickel

This product has been replaced by

Toilet Tissue Holder in Brushed Nickel
PROFLO® Toilet Tissue Holder in Brushed Nickel
Manufacturer Part #PF2937ZBN
PROFLO®

Cassadore Wall Mount Toilet Tissue Holder in PVD Brushed Nickel

  • Fast #
  • Part #PF2931ZBN
  • Item #9279857
  • Manufacturer Part #PF2931ZBN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Toilet Tissue Holder in Brushed Nickel
PROFLO® Toilet Tissue Holder in Brushed Nickel
Manufacturer Part #PF2937ZBN
PROFLO®

Cassadore Wall Mount Toilet Tissue Holder in PVD Brushed Nickel

  • Fast #
  • Part #PF2931ZBN
  • Item #9279857
  • Manufacturer Part #PF2931ZBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction
  • Mounting hardware included
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cassadore
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Hardware Included:
Yes
Material:
Metal
UPC:
781889638798