This product requires certification to purchase.

Multi Function Showerhead in Matte Black

PROFLO®

Castile Multi Function Showerhead in Matte Black

  • Fast #
  • Part #PFSH325MB
  • Item #10131316
  • Manufacturer Part #PFSH325MB
4.1 out of 5 Customer Rating
Brand image
PROFLO®

Castile Multi Function Showerhead in Matte Black

  • Fast #
  • Part #PFSH325MB
  • Item #10131316
  • Manufacturer Part #PFSH325MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Multi function showerhead
  • Flow Rate: 1.75 gpm (California Energy Commission compliant)
  • Easy-to-clean nozzles
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Castile
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Waterfall, Mist
UPC:
781889925867
WaterSense Labeled:
Yes