Multi Function Waterfall Hand Shower in Brushed Nickel
Castile Multi Function Waterfall Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi function hand shower
- Flow Rate: 1.75 gpm (California Energy Commission compliant)
- Easy-to-clean nozzles
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Castile
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hand Shower Flow Rate:
- 1.75
- Pause Control:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Spray+Massage, Spray, Waterfall, Mist, Inner Spray, Trickle
- UPC:
- 781889925843
- WaterSense Labeled:
- Yes