Ceramic Disc Cartridge for PF3001LS
Ceramic Disc Cartridge for PF3001LS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with PF3001LS Tub & Shower Pressure Balancing Valve
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- PROFLO
- GSA Approved:
- No
- Height:
- 5-3/5
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 781889335710
- WaterSense Labeled:
- No
- Width:
- 1-3/10