Ceramic Disc Cartridge for PFWS7840
Ceramic Disc Cartridge for PFWS7840
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- PROFLO®, PFWS7840
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- PROFLO
- Height:
- 2-3/8
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 781889211311
- WaterSense Labeled:
- No