Lavatory Drain (Less Overflow) in Oil Rubbed Bronze
Clic-Clac Lavatory Drain (Less Overflow) in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1032-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Push activated pop-up
- For lavatories less overflow holes
- Brass construction
- Fits 1-1/2" opening
- 1-1/4" O.D. x 6"
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Collection:
- Clic-Clac
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/2
- Tailpiece Length:
- 6
- Tailpiece Style:
- Straight
- UPC:
- 781889371824