Clic-Clac Lavatory Drain and Overflow in Matte Black
Clic-Clac Lavatory Drain and Overflow in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under PROFLO's limited lifetime warranty
- Constructed of brass
- For use in overflow applications
- Fits 1-1/2" drain connections
- All hardware required for installation is included
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Type:
- Drain with Pop-Up Rod
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 5-3/4 in
- Tailpiece Style:
- Straight
- Type:
- PF332MB
- UPC:
- 199242004881