This product requires certification to purchase.

1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White

PROFLO®

Culpepper 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White

  • Fast #
  • Part #PFCPC312SHEBWH
  • Item #9410641
  • Manufacturer Part #PFCPC312SHEBWH
4.2 out of 5 Customer Rating
Brand image
PROFLO®

Culpepper 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White

  • Fast #
  • Part #PFCPC312SHEBWH
  • Item #9410641
  • Manufacturer Part #PFCPC312SHEBWH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This two-piece toilet combo consists of: PF9002SWH (bowl) and PF9312PWH (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.6 gpf
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 16-1/4 in (ADA Compliant bowl)
  • Rough-In Dimension: 12 in
  • Flush Type: Gravity fed, jetted box rim
  • Push button placed on top of the tank lid
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2 2013, ANSI A112.19.2M
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45 2013
Collection:
Culpepper
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/2 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Button
Height:
31-1/4 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Depth:
29-3/4 in
Toilet Bowl Height:
16-1/4 in
Toilet Bowl Width:
15-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
15-3/4 in