This product requires certification to purchase.

1.6 gpf Comfort Height Elongated Two Piece Toilet in White with 12 in. Rough-In

PROFLO®

Culpepper 1.6 gpf Comfort Height Elongated Two Piece Toilet in White with 12 in. Rough-In

  • Fast #
  • Part #PROPFCPC312SMWH
  • Item #7507915
  • Manufacturer Part #PROPFCPC312SMWH
4.1 out of 5 Customer Rating
Brand image
PROFLO®

Culpepper 1.6 gpf Comfort Height Elongated Two Piece Toilet in White with 12 in. Rough-In

  • Fast #
  • Part #PROPFCPC312SMWH
  • Item #7507915
  • Manufacturer Part #PROPFCPC312SMWH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This two-piece toilet combo consists of: PF9002SWH (bowl) and PF5112WHM (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.6 gpf
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 16-1/4 in (ADA Compliant bowl)
  • Rough-In Dimension: 12 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2 2013
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45 2013
Collection:
Culpepper
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Trip Lever
Height:
31-1/4 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Toilet Bowl Depth:
29-3/4 in
Toilet Bowl Height:
16-1/4 in
Toilet Bowl Width:
15-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
199242057993
WaterSense Labeled:
No
Width:
15-3/4 in