1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White
Culpepper 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White
Product Details
Product Details
- This two-piece toilet combo consists of: PF9002SWH (bowl) and PF9312RWH (tank)
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 1.6 gpf
- Elongated toilet bowl shape; providing extra room front-to-back
- Toilet Bowl Height: 16-1/4 in (ADA Compliant bowl)
- Rough-In Dimension: 12 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on right-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.14 2006
- ASME:
- ASME A112.19.2M
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45 2013
- Collection:
- Culpepper
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/2
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 31-1/4
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 29-3/4
- Toilet Bowl Height:
- 16-1/4
- Toilet Bowl Width:
- 15-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- Type:
- PFCPC312SHERWH
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4