This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

PROFLO®

Culpepper 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #PFCPC312SHENWH
  • Item #7877413
  • Manufacturer Part #PFCPC312SHENWH
4.4 out of 5 Customer Rating
Brand image
PROFLO®

Culpepper 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #PFCPC312SHENWH
  • Item #7877413
  • Manufacturer Part #PFCPC312SHENWH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This two-piece toilet combo consists of: PF9002SWH (bowl) and PF5112BHEWH (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 16-1/4 in (ADA Compliant bowl)
  • Rough-In Dimension: 12 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2, ASME A112.19.2M
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45 2013
Collection:
Culpepper
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
31-1/4 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Depth:
29-3/4 in
Toilet Bowl Height:
16-1/4 in
Toilet Bowl Width:
15-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
15-3/4 in