Deep Rough In Extension Kit for PF4001LS in Matte Black
Deep Rough In Extension Kit for PF4001LS in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- PROFLO
- Fits Model:
- PF4001LS
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889396032
- WaterSense Labeled:
- No