This product requires certification to purchase.

5 in. Integrated Diverter Tub Spout in Oil Rubbed Bronze - Slip Fit

PROFLO®

5 in. Integrated Diverter Tub Spout in Oil Rubbed Bronze - Slip Fit

  • Fast #
  • Part #PF1096ORB
  • Item #7229980
  • Manufacturer Part #PF1096ORB
4.4 out of 5 Customer Rating
Brand image
PROFLO®

5 in. Integrated Diverter Tub Spout in Oil Rubbed Bronze - Slip Fit

  • Fast #
  • Part #PF1096ORB
  • Item #7229980
  • Manufacturer Part #PF1096ORB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1032
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Length: 5-3/16"
  • Material: Zinc
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
5-3/16
MA Approved:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
5-5/16
Spout Type:
Diverter
UPC:
781889316955
WaterSense Labeled:
No