Drop-In Bathroom Sink with Two Handle Metering Faucet Bundle
Drop-In Bathroom Sink with Two Handle Metering Faucet Bundle
Product Details
Product Details
- 4 in centerset faucet configuration
- Oval basin shape creates a classic aesthetic
- Sink Bowl Size: 16 in x 11 in
- An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Polished Chrome
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- IAPMO Listed:
- Yes
- NSF:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 16 in x 11 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- PFCOMM4C