This product requires certification to purchase.

Dual Function Showerhead in Chrome

PROFLO®

Dual Function Showerhead in Chrome

  • Fast #
  • Part #PFSH312CP
  • Item #8047870
  • Manufacturer Part #PFSH312CP
4.1 out of 5 Customer Rating
Brand image
PROFLO®

Dual Function Showerhead in Chrome

  • Fast #
  • Part #PFSH312CP
  • Item #8047870
  • Manufacturer Part #PFSH312CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2 function massage showerhead
  • Brass and ABS construction
  • 1/2" NPT connection
  • Shower arm not included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1, ANSI A112.18.1M
ASME:
ASME A112.18.1, ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2011, CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Dual
Spray Type:
Massage
UL Listed:
No
UPC:
781889385302
WaterSense Labeled:
Yes
Width:
7-3/4 in