This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

PROFLO®

Edgehill 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KMJPFEHC414HEWH
  • Item #9410612
  • Manufacturer Part #PFEHC414HEWH
5 out of 5 Customer Rating
Brand image
PROFLO®

Edgehill 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KMJPFEHC414HEWH
  • Item #9410612
  • Manufacturer Part #PFEHC414HEWH
5 out of 5 Customer Rating

X Points

Unavailable
Looking for compatible parts?

Product Details

Product Details

  • This two-piece toilet combo consists of: PF9403WH (bowl) and PF9414WH (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.28 gpf (WaterSense Certified tank)
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 17 in (ADA Compliant bowl)
  • Rough-In Dimension: 14 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2M
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651
Collection:
Edgehill
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
31 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Depth:
27 in
Toilet Bowl Height:
17 in
Toilet Bowl Width:
17-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
14 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
PFEHC414HEWH
WaterSense Labeled:
Yes
Width:
17-3/4 in