This product requires certification to purchase.

Elongated Closed Front Toilet Seat in White

PROFLO®

Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #PFTSPN2000WH
  • Item #7376971
  • Manufacturer Part #PFTSPN2000WH
4.7 out of 5 Customer Rating
Brand image
PROFLO®

Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #PFTSPN2000WH
  • Item #7376971
  • Manufacturer Part #PFTSPN2000WH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits all toilet brands
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fits Brand:
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Seat Type:
Toilet
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
781889330371