This product requires certification to purchase.

Elongated Closed Front Toilet Seat in White

PROFLO®

Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #PFTSPO2000WH
  • Item #8451866
  • Manufacturer Part #PFTSPO2000WH
5 out of 5 Customer Rating
Brand image
PROFLO®

Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #PFTSPO2000WH
  • Item #8451866
  • Manufacturer Part #PFTSPO2000WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits all toilet brands
  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Seat Type
Toilet
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Fits Brand
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889397565