Elongated Flush Valve Toilet Bundle
Elongated Flush Valve Toilet Bundle
Product Details
Product Details
This product includes
Zurn 1.6 gpf Diaphragm Manual Closet Flush Valve
Part #ZZ6000WS1YBYC
PROFLO® Elongated Flush Valve Toilet Bowl in White
Part #PF1723WH
- We're pairing our PROFLO classic floor-mounted commercial toilet with the ultra-quiet Zurn Aquaflush® flush valve and an open-front seat with self-sustaining hinges
- Bundle includes the following:
- Elongated flush valve toilet bowl in white
- Aquaflush® 1.6 gpf diaphragm manual closet flush valve
- Elongated open front commercial toilet seat without cover in white with external self-sustaining check hinge holds seat in any raised position up to 11° beyond vertical
- Heavy duty wax ring that fits all floor-type toilet bowls with 3 in. or 4 in. waste lines
- 1/4 in. x 2-1/4 in. brass plated steel closet bolts with round steel washers and round steel nuts
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flush Type:
- Gravity
- Material:
- Vitreous China
- Toilet Bowl Length:
- 28-5/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes