Elongated Toilet Bowl in White
Elongated Toilet Bowl in White
Frequently Purchased Together
Product Details
- Bowl Shape: Round
- Bowl Height: 10 in.
- Constructed from grade A vitreous china
- Toilet seat not included
- Fully glazed 2 in. trapway
- 1.5 in. Spud placed on top of the toilet bowl
- Rough-In Dimension: 10 in
- Installation Type: Floor mounted
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EcoLogo Certified:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Spud Location:
- Top
- Tank Only:
- No
- Toilet Bowl Height:
- 10 in
- Toilet Bowl Length:
- 22-3/4 in
- Toilet Bowl Width:
- 13-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2 in
- WaterSense Labeled:
- Yes