18 in. Towel Bar in PVD Brushed Nickel
Elysa 18 in. Towel Bar in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal construction
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Elysa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Hardware Included:
- Yes
- Length:
- 18 in
- Material:
- Metal
- Number of Bars:
- 1
- Projection:
- 2-3/16 in
- UPC:
- 781889638484