Round Closed Towel Ring in PVD Brushed Nickel
This product has been replaced by
Manufacturer Part #PF2957ZBN
Elysa Round Closed Towel Ring in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal construction
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Elysa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Diameter:
- 6-3/8 in
- Hardware Included:
- Yes
- Material:
- Metal
- Projection:
- 2-3/16 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 781889638576