This product requires certification to purchase.

Extension Kit for PF4001LS in Gun Metal

PROFLO®

Extension Kit for PF4001LS in Gun Metal

  • Fast #
  • Part #ACF4001EXTGM
  • Item #9860235
  • Manufacturer Part #ACF4001EXTGM
4 out of 5 Customer Rating
Brand image
PROFLO®

Extension Kit for PF4001LS in Gun Metal

  • Fast #
  • Part #ACF4001EXTGM
  • Item #9860235
  • Manufacturer Part #ACF4001EXTGM
4 out of 5 Customer Rating

X Points

Color Finish Name: Gun Metal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
PF4001LS
Color Finish Category:
Neutrals
Color Finish Name:
Gun Metal
Faucet Part Type:
Extension Kit
Material:
Brass, Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889894972