This product requires certification to purchase.

Faucet Ball in Brass

PROFLO®

Faucet Ball in Brass

  • Fast #
  • Part #PFX141137PK
  • Item #1226953
  • Manufacturer Part #141137
4.5 out of 5 Customer Rating
Brand image
PROFLO®

Faucet Ball in Brass

  • Fast #
  • Part #PFX141137PK
  • Item #1226953
  • Manufacturer Part #141137
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stem assembly for metal lever handle
  • Fits: PFLL1001M, PFLL1011M, PFLL2011M, PFLL2001M, PFLL2021M, PF2011M, PF2001M, PF1011M, PF1001M, PFLL41M, PFLL41SM, PFLL1011WFM, PFLL2011WFM, PFLL1011M30
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Faucet Part Type:
Repair Kit
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
054374113385
WaterSense Labeled:
No