This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

PROFLO®

Faywood Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC8027MB
  • Item #9974390
  • Manufacturer Part #PFXC8027MB
5 out of 5 Customer Rating
Brand image
PROFLO®

Faywood Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC8027MB
  • Item #9974390
  • Manufacturer Part #PFXC8027MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quick-mount system
  • Two-function sprayer: stream & aerated spray
  • 1.5 gpm max. flow rate
  • 1 or 3 hole installation
  • Metal lever handle
  • Ceramic disc cartridges
  • Optional deck plate included
  • ADA Compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
15-5/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
7-13/16 in
Spout Reach
9-3/16 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Collection
Faywood
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
781889912669