This product requires certification to purchase.

Flange in Brushed Nickel

PROFLO®

Flange in Brushed Nickel

  • Fast #
  • Part #PFS42ZBN
  • Item #9563467
  • Manufacturer Part #PFS42ZBN
4.7 out of 5 Customer Rating
Brand image
PROFLO®

Flange in Brushed Nickel

  • Fast #
  • Part #PFS42ZBN
  • Item #9563467
  • Manufacturer Part #PFS42ZBN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Flange
Material:
Plastic
Material Type:
PVD
Proposition 65:
WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure – www.P65Warnings.ca.gov.
UPC:
781889839416
WaterSense Labeled:
No