Flush Lever for PF8212 Tank White
Flush Lever for PF8212 Tank White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Lever
- UPC:
- 781889237458