PROFLO®
Folsom 60 x 30 in. Alcove Bathtub with Left Drain in Biscuit
Part #PFB15CDLBS | Item #7306262 | Manufacturer Part #PFB16CDLBS
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 5,
- Pallet: 10
How to get it:
Product Details
- Constructed from enameled steel
- Designed to be installed in a 3-wall alcove application
- Slip resistant textured bottom
- Drain located on left of the tub (drain trim not included)
- Overall Size: 60" x 30" x 16-5/8"
- ASME Specifications: ASME A112.19.1
- ASME Specifications: ASME A112.19.1
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.19.4M
ASME Specifications: ASME A112.19.1, ASME A112.19.4M
Above Floor Rough: No
Application: Residential
Basin Shape: Rectangle
Basin Width: 23-3/8 in
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.2-2018
Collection: Folsom
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Included: No
Drain Location: Left
GSA Approved: No
Installation Type: 3 Wall Alcove
Material: Steel
NSF Certified: No
Number of Occupants: 1
Overall Height: 16-5/8 in
Overall Length: 60 in
Overall Width: 30 in
Size: 60 in x 30 in x 16-5/8 in
Soaking Depth: 13-7/8 in
Tub Depth: 15 in
UL Listed: No
WaterSense Labeled: No
Weight: 74
cUPC Certified: No