This product requires certification to purchase.

60 x 30 in. Alcove Bathtub with Right Drain in Bone

PROFLO®

Folsom 60 x 30 in. Alcove Bathtub with Right Drain in Bone

  • Fast #
  • Part #PFB15CDRBO
  • Item #7306260
  • Manufacturer Part #PFB16CDRBO
3.1 out of 5 Customer Rating
Brand image
PROFLO®

Folsom 60 x 30 in. Alcove Bathtub with Right Drain in Bone

  • Fast #
  • Part #PFB15CDRBO
  • Item #7306260
  • Manufacturer Part #PFB16CDRBO
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Constructed from enameled steel
  • Designed to be installed in a 3-wall alcove application
  • Slip resistant textured bottom
  • Drain located on right of the tub (drain trim not included)
  • Overall Size: 60" x 30" x 16-5/8"
  • ASME Specifications: ASME A112.19.1
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.4M
ASME:
ASME A112.19.4M, ASME A112.19.1
Above Floor Rough:
No
Application:
Residential
Basin Shape:
Rectangle
Basin Width:
23-3/8 in
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Collection:
Folsom
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
Installation Type:
3 Wall Alcove
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
16-5/8 in
Overall Length:
60 in
Overall Width:
30 in
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Soaking Depth:
13-7/8 in
UL Listed:
No
UPC:
781889323892
Weight:
74 lb
cUPC Certified:
No