This product requires certification to purchase.

19 x 16 in. Oval Undermount Bathroom Sink in White

PROFLO®

Getchell 19 x 16 in. Oval Undermount Bathroom Sink in White

  • Fast #
  • Part #PFSU1916WH
  • Item #7306275
  • Manufacturer Part #PFSU1916WH
3.7 out of 5 Customer Rating
Brand image
PROFLO®

Getchell 19 x 16 in. Oval Undermount Bathroom Sink in White

  • Fast #
  • Part #PFSU1916WH
  • Item #7306275
  • Manufacturer Part #PFSU1916WH
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from enameled steel
  • Installation Type: Undermount
  • Overall Sink Size: 19 in. (L) x 16 in. (W) x 7.5 in. (H)
  • Interior Basin Size: 17 in. (L) x 13.5 in. (W) x 6.5 in. (H)
  • Predrilled Faucet Holes: 0
  • 1.63 in. Drain connection located in center of basin
  • Equipped with an overflow drain with a 6 in. overflow height
  • CUPC Approved
  • This PROFLO sink carries a 1-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Collection:
Getchell
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-5/8 in
GSA Approved:
No
Length:
19 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Shape:
Oval
Sink Bowl Size:
17 in x 13-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Steel
Sink Size Range:
Less than 20 in
UPC:
781889324042
Width:
16 in