This product requires certification to purchase.

20 x 17 in. Enameled Steel Self-Rimming Oval Lavatory Sink in White

PROFLO®

Getchell 20 x 17 in. Enameled Steel Self-Rimming Oval Lavatory Sink in White

  • Fast #
  • Part #PFSSR20174WHBULK
  • Item #7306292
  • Manufacturer Part #PFSSR20174WHBULK
5 out of 5 Customer Rating
Brand image
PROFLO®

Getchell 20 x 17 in. Enameled Steel Self-Rimming Oval Lavatory Sink in White

  • Fast #
  • Part #PFSSR20174WHBULK
  • Item #7306292
  • Manufacturer Part #PFSSR20174WHBULK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Porcelain enameled steel
  • Self-rimming
  • 4" centerset only
  • Concealed front overflow
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
CSA Certified:
CSA B45.1-18
Collection:
Getchell
Color Finish Category:
Whites
Color Finish Name:
White
Length:
20 in
Pedestal Only:
No
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Sink Installation Type:
Undermount
UPC:
781889324219
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
17 in