This product requires certification to purchase.

19 in. Drop-in Round Steel Bathroom Sink in White

PROFLO®

Getchell 19 in. Drop-in Round Steel Bathroom Sink in White

  • Fast #
  • Part #PFS194RWH
  • Item #3925079
  • Manufacturer Part #PFS194RWH
5 out of 5 Customer Rating
Brand image
PROFLO®

Getchell 19 in. Drop-in Round Steel Bathroom Sink in White

  • Fast #
  • Part #PFS194RWH
  • Item #3925079
  • Manufacturer Part #PFS194RWH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed from enameled steel
  • Installation Type: Drop In
  • Overall Sink Size: 19 in. (L) x 19 in. (W) x 7.5 in. (H)
  • Interior Basin Size: 15.75 in. (L) x 11.13 in. (W) x 6.5 in. (H)
  • Predrilled Faucet Holes: 3 (4 in. centers)
  • 1.5 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 5.44 in. overflow height
  • CUPC Approved; ADA Compliant
  • This PROFLO sink carries a 1-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.4M
ASME:
ASME A112.19.4M, ASME A112.19.2-2018, ASME A112.19.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Collection:
Getchell
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2
Faucet Center Size:
4 in
GSA Approved:
No
Height:
7-1/2
Length:
19
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Shape:
Round
Sink Bowl Size:
15-3/4 in x 15-3/4 in
Sink Installation Type:
Drop-in
Sink Material:
Steel
Sink Size Range:
Less than 20 in
UPC:
781889204955
Width:
19