This product requires certification to purchase.

Enameled Steel Self-Rimming Rectangular Lavatory Sink in White

PROFLO®

Getchell Enameled Steel Self-Rimming Rectangular Lavatory Sink in White

  • Fast #
  • Part #PFSF19164WH
  • Item #7306288
  • Manufacturer Part #PFSF19164WH
4.1 out of 5 Customer Rating
Brand image
PROFLO®

Getchell Enameled Steel Self-Rimming Rectangular Lavatory Sink in White

  • Fast #
  • Part #PFSF19164WH
  • Item #7306288
  • Manufacturer Part #PFSF19164WH
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from enameled steel
  • Installation Type: Drop In
  • Overall Sink Size: 19 in. (L) x 16 in. (W) x 7.81 in. (H)
  • Interior Basin Size: 15.75 in. (L) x 11.13 in. (W) x 6.5 in. (H)
  • Predrilled Faucet Holes: 3 (4 in. centers)
  • 1.69 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 5.44 in. overflow height
  • CUPC Approved
  • This PROFLO sink carries a 1-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Collection:
Getchell
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
4 in
GSA Approved:
No
Length:
19 in
Number of Bowls:
1
Number of Holes:
2 Hole
Pedestal Only:
No
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Shape:
Rectangular
Sink Depth:
7-13/16 in
Sink Installation Type:
Drop-in
Sink Size Range:
Less than 20 in
UPC:
781889324172
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
16 in