Enameled Steel Self-Rimming Round Lavatory Sink in White
Getchell Enameled Steel Self-Rimming Round Lavatory Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from enameled steel
- Installation Type: Drop In
- Overall Sink Size: 18 in. (L) x 18 in. (W) x 7.8125 in. (H)
- Interior Basin Size: 15.75 in. (L) x 11.13 in. (W) x 6.5 in. (H)
- Predrilled Faucet Holes: 3 (4 in. centers)
- 1.69 in. Drain connection located in rear of basin
- Equipped with an overflow drain with a 5.44 in. overflow height
- CUPC Approved
- This PROFLO sink carries a 1-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Collection:
- Getchell
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Length:
- 18 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Shape:
- Round
- Sink Depth:
- 7-13/16 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889323731
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 18 in