1.0 gpf Elongated Floor Mount Two Piece Toilet with Left-Hand Trip Lever in White
Gilpin Series 1.0 gpf Elongated Floor Mount Two Piece Toilet with Left-Hand Trip Lever in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
PROFLO® Elongated Rear Outlet Toilet Bowl in White
Part #PF1606PAWH
PROFLO® 1.0 gpf Pressure Assist Toilet Tank in White
Part #PF1612PAWHA
- This two-piece toilet combo consists of: PF1606PAWH (bowl) and PF1612PAWHA (tank)
- Designed for use in a commercial application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 1.0 GPF
- Elongated toilet bowl shape
- Rough-In Dimension: 12 in
- Flush Type: Pressure
- Trip Lever Placement: Left-Hand
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018
- Application:
- Commercial
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Gilpin Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- Handle Type:
- Trip Lever
- Toilet Bowl Height:
- 17-1/4
- Toilet Bowl Length:
- 18-3/4
- Toilet Bowl Width:
- 15
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Rear
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- PROPFGPC712PAUHETW