This product requires certification to purchase.

1.0 gpf Round Floor Mount Two Piece Toilet with Left-Hand Trip Lever in White

PROFLO®

Gilpin Series 1.0 gpf Round Floor Mount Two Piece Toilet with Left-Hand Trip Lever in White

  • Fast #
  • Part #PROPFGPC512PAUHETR
  • Item #14212191
  • Manufacturer Part #PFGPC512PAUHETRWHA
3.6 out of 5 Customer Rating
Brand image
PROFLO®

Gilpin Series 1.0 gpf Round Floor Mount Two Piece Toilet with Left-Hand Trip Lever in White

  • Fast #
  • Part #PROPFGPC512PAUHETR
  • Item #14212191
  • Manufacturer Part #PFGPC512PAUHETRWHA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This two-piece toilet combo consists of: PF1604PAWH (bowl) and PF1612PARWHA (tank)
  • Designed for use in a commercial application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.0 GPF
  • Round toilet bowl shape
  • Rough-In Dimension: 12 in
  • Flush Type: Pressure
  • Trip Lever Placement: Left-Hand
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Commercial
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Gilpin Series
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
Handle Type:
Trip Lever
MA Approved:
Yes
Toilet Bowl Height:
15-1/8 in
Toilet Bowl Length:
16-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Rear
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
PROPFGPC512PAUHETR