60 x 60 in. Soaker Corner Bathtub with Left Drain in Biscuit
Grass Valley 60 x 60 in. Soaker Corner Bathtub with Left Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 60 in. (L) x 60 in. (W) x 21.5 in. (H)
- Internal Basin Dimensions: 45 in. (L) x 34 in. (W)
- Drop In acrylic jetted (whirlpool) bathtub
- Overflow Height: 17.5 in.
- Textured, slip resistant bottom
- IAPMO Listed
- Drain connection measures 2.24 in. and is located on left-hand of tub
- Drain assembly not included
- PROFLO acrylic bathtubs carry a 5-year limited warranty
- 6 Whirlpool jets with blower placed on right-hand side
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ANSI:
- ANSI Z124.1-95
- ASME:
- ASME A112.19.8M-87R(96), ASME A112.19.7M-95, ASME A112.19.7-2012
- Above Floor Rough:
- No
- Application:
- Residential
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10-12
- Capacity:
- 72 gal
- Collection:
- Grass Valley
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-1/2 in
- Drain Location:
- Front, Center
- Height:
- 21 in
- Horsepower:
- 1-1/2 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount, Drop-in
- Length:
- 60 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Pump Location:
- Left
- Size:
- 60 in x 60 in
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 60 in
- cUPC Certified:
- Yes