60 x 60 in. Soaker Corner Bathtub with Right Drain in Biscuit

You last purchased this on
 
PROFLO®

Grass Valley 60 x 60 in. Soaker Corner Bathtub with Right Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Grass Valley 60 x 60 in. Soaker Corner Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #PFW6060RBS
  • Item #860872
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 60 in. (L) x 60 in. (W) x 21.5 in. (H)
  • Internal Basin Dimensions: 45 in. (L) x 34 in. (W)
  • Drop In acrylic jetted (whirlpool) bathtub
  • Overflow Height: 17.5 in.
  • Textured, slip resistant bottom
  • IAPMO Listed
  • Drain connection measures 2.24 in. and is located on right-hand of tub
  • Drain assembly not included
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • 6 Whirlpool jets with blower placed on left-hand side
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
20
ANSI:
ANSI Z124.1-95
ASME:
ASME A112.19.8M-87R(96), ASME A112.19.7M-95, ASME A112.19.7-2012
Above Floor Rough:
No
Application:
Residential
Bathtub Shape:
Corner
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10-12
Capacity:
72 gal
Collection:
Grass Valley
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
18-1/2 in
Drain Location:
Front, Center
Height:
21 in
Horsepower:
1-1/2 hp
IAPMO Listed -:
Yes
Installation Type:
Corner Mount, Drop-in
Length:
60 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
6
Pump Location:
Right
Size:
60 in x 60 in
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
60 in
cUPC Certified:
Yes