60 x 60 in. Soaker Corner Bathtub with Right Drain in White
Grass Valley 60 x 60 in. Soaker Corner Bathtub with Right Drain in White
Product Details
Product Details
- Drop In acrylic jetted (whirlpool) bathtub
- Overall Dimensions: 60 in. (L) x 60 in. (W) x 21.5 in. (H)
- Internal Basin Dimensions: 45 in. (L) x 34 in. (W)
- Drain assembly not included
- Drain connection measures 2.24 in. and is located on right-hand of tub
- Textured, slip resistant bottom
- IAPMO Listed
- Overflow Height: 17.5 in.
- 6 Whirlpool jets with blower placed on left-hand side
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1-95
- ASME:
- ASME A112.19.8M-87R(96), ASME A112.19.7M-95, ASME A112.19.7-2012
- Application:
- Residential
- Basin Depth:
- 21-1/2 in
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.10-12
- Capacity:
- 72 gal
- Collection:
- Grass Valley
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Front, Center
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- Corner Mount, Drop-in
- Length:
- 60 in
- Material:
- Plastic
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Pump Location:
- Right
- Size:
- 60 in x 60 in
- UL Listed:
- Yes
- UPC:
- 781889023129
- Volts:
- 120V
- Width:
- 60 in
- cUPC Certified:
- Yes