0.8 gpf Comfort Height Elongated Two Piece Toilet in White with 10 in. Rough-In
Greenlee 0.8 gpf Comfort Height Elongated Two Piece Toilet in White with 10 in. Rough-In
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
This product includes
PROFLO® Comfort Height Elongated Toilet Bowl in White
Part #PF9803WH
- This two-piece toilet combo consists of: PF9803WH (bowl) and PF9810WH (tank)
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 0.8 gpf (WaterSense Certified tank)
- Elongated toilet bowl shape; providing extra room front-to-back
- Toilet Bowl Height: 17 in (ADA Compliant bowl)
- Rough-In Dimension: 10 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on front left-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2-2018
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Greenlee
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 31-11/16
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Depth:
- 26-5/8
- Toilet Bowl Height:
- 17
- Toilet Bowl Width:
- 9-1/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 199242057542
- WaterSense Labeled:
- Yes
- Width:
- 17-1/8