0.8 gpf Standard Height Round Two Piece Toilet in White with 12 in. Rough-In
Greenlee 0.8 gpf Standard Height Round Two Piece Toilet in White with 12 in. Rough-In
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
PROFLO® Comfort Height Round Toilet Bowl in White
Part #PF9800WH
- This two-piece toilet combo consists of: PF9800WH (bowl) and PF9812WH (tank)
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 0.8 gpf (WaterSense Certified tank)
- Round-front toilet bowl shape; a great space saver
- Toilet Bowl Height: 16-1/2 in
- Rough-In Dimension: 12 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on front left-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2, ASME A112.19.2M
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Greenlee
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 31-3/4 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 24-5/8 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Width:
- 9-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 199242057634
- WaterSense Labeled:
- Yes
- Width:
- 16-15/16 in