Round Toilet Bowl in White
Greenlee Round Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pairs with the PF9810WH, PF9812WH, and PF9812RWH Toilet Tanks
- Round front bowl shape - a great option when space saving is a priority, and ideal for a child's bathroom
- Bowl Height: 16.5 in
- Large Footprint: 23.25 in X 11 in
- Installation Type: Floor Mount
- Fully Glazed 2 inch trapway
- Toilet Seat Not Included
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- Collection:
- Greenlee
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flush Type:
- Gravity
- MA Approved:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 25-11/16 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Bowl
- Trap Size:
- 2 in
- UPC:
- 199242005451
- WaterSense Labeled:
- Yes