42 in. x 42 in. Shower Base with Center Drain in White
Hammond 42 in. x 42 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-wall integrated tile flange
- Slip resistant surface
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2 1995
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Collection:
- Hammond
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 3-5/8
- IAPMO Listed:
- Yes
- Length:
- 41-7/8
- Material:
- Acrylic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Seat Included:
- No
- Shower Base Shape:
- Square
- UL Listed:
- No
- UPC:
- 781889408223
- Width:
- 41-7/8