This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in Biscuit

PROFLO®

Hillsboro 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #PFS6030RSKBS
  • Item #4336232
  • Manufacturer Part #PFS6030RSKBS
5 out of 5 Customer Rating
Brand image
PROFLO®

Hillsboro 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #PFS6030RSKBS
  • Item #4336232
  • Manufacturer Part #PFS6030RSKBS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three Wall Alcove acrylic soaking bathtub
  • Overall Dimensions: 59.75 in. (L) x 30.25 in. (W) x 15.5 in. (H)
  • Internal Basin Dimensions: 45.5 in. (L) x 19 in. (W)
  • Drain assembly not included
  • Drain connection measures 2.24 in. and is located on right-hand of tub
  • Textured, slip resistant bottom
  • Integrated tile flanges simplify installation
  • Overflow Height: 11.75 in.
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Length:
45-1/2 in
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-17
Capacity:
33 gal
Collection:
Hillsboro
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
No
Drain Location:
Right
IAPMO Listed:
Yes
Installation Type:
Skirted
Material:
Acrylic
Number of Occupants:
1
Overall Height:
15-1/2 in
Overall Length:
60 in
Overall Width:
30 in
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
UPC:
781889236055