60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
Hillsboro 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Three Wall Alcove acrylic soaking bathtub
- Overall Dimensions: 60 in. (L) x 36 in. (W) x 19.5 in. (H)
- Internal Basin Dimensions: 43.75 in. (L) x 22.75 in. (W)
- Drain assembly not included
- Drain connection measures 2.24 in. and is located on right-hand of tub
- Textured, slip resistant bottom
- Integrated tile flanges simplify installation
- Overflow Height: 13 in.
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1 1995
- ASME:
- ASME A112.19.7M 1995, ASME A112.19.8M-87R 1996
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 43-3/4
- Basin Shape:
- Rectangle
- Basin Width:
- 22-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 52 gal
- Collection:
- Hillsboro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 19-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 19-1/2
- Overall Length:
- 60
- Overall Width:
- 36
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 13
- UL Listed:
- UL 1795
- UPC:
- 781889328460
- Weight:
- 101
- Width:
- 36
- cUPC Certified:
- Yes