1.28 gpf Comfort Height Elongated Two Piece Toilet in White with 12 in. Rough-In
Holyoke 1.28 gpf Comfort Height Elongated Two Piece Toilet in White with 12 in. Rough-In
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
This product includes
PROFLO® Comfort Height Elongated Toilet Bowl in White
Part #PF9703WH
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2013
- Collection:
- Holyoke
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/2
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 31-1/8
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Depth:
- 28-3/8
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Width:
- 14-3/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- PROPFHLC312HEWH
- UPC:
- 781889899397
- WaterSense Labeled:
- Yes
- Width:
- 17-1/2