This product requires certification to purchase.

29-1/2 x 10-5/8 in. Pedestal Sink Base in White

PROFLO®

Holyoke 29-1/2 x 10-5/8 in. Pedestal Sink Base in White

  • Fast #
  • Part #PF1071WH
  • Item #8939460
  • Manufacturer Part #PF1071WH
3.6 out of 5 Customer Rating
Brand image
PROFLO®

Holyoke 29-1/2 x 10-5/8 in. Pedestal Sink Base in White

  • Fast #
  • Part #PF1071WH
  • Item #8939460
  • Manufacturer Part #PF1071WH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from 'grade A' fireclay
  • ASME Specifications: ASME A112.19.2M
  • CSA Certification(s): CSA B45
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Brand Model Compatibility:
PF1171WH, PF1174WH and PF1178WH Holyoke Series Bathroom Sinks
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Holyoke
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-1/2 in
GSA Approved:
No
Height:
29-1/2 in
Length:
29-1/2 in
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
UPC:
781889402634
Vessel Only:
No
Width:
10-5/8 in