This product requires certification to purchase.

Round Closed Towel Ring in Chrome

PROFLO®

Hopkins Round Closed Towel Ring in Chrome

  • Fast #
  • Part #PF5851CP
  • Item #9209855
  • Manufacturer Part #PF5851CP
5 out of 5 Customer Rating
Brand image
PROFLO®

Hopkins Round Closed Towel Ring in Chrome

  • Fast #
  • Part #PF5851CP
  • Item #9209855
  • Manufacturer Part #PF5851CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zinc alloy die-cast posts
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/16 in
Base Plate Width:
2-11/16 in
CARB OTC LEED Compliant:
No
Collection:
Hopkins
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Hardware Included:
Yes
Height:
7-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Die Cast Zinc Alloy
Mount Type:
Wall
NSF Certified:
No
Projection:
2-9/16 in
Ring Type:
Closed
Shape:
Round
UPC:
781889605752
Width:
6-3/8 in