Round Closed Towel Ring in PVD Brushed Nickel
Hopkins Round Closed Towel Ring in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc alloy die-cast posts
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-11/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Hopkins
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-9/16 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 781889605615
- Width:
- 6-3/8 in